Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edifier 80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer 4004667

80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer (Discontinued)

  • Mfr # 4004667
  • Zoro # G802016350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004667
Zoro #
G802016350
UPC #
875674004667
Country of Origin
China

Dimensions

Length
17 in
Width
27 in

Details

Color
Brown
Includes
Subwoofer, 2 satellite speakers, User manual, Remote control, 3.5mm-RCA cable, Speaker connecting cable, Fiber optic cable, Power cable

Description

The Edifier 360DB is a Hi-Res powered bookshelf speaker system complete with a wireless subwoofer. Its high-quality modern style is accentuated by sleek aluminum driver diffusers while wooden vinyl over dense partial board provides both looks and great sound performance by reducing sound resonance. A highlight of the system is its planar tweeters, developed in collaboration with Fostex, known as an industry leader in driver design. The 4 in. aluminum mid-range drivers are from the high-tech German engineers at KLIPPEL. The S360DB uses a wireless subwoofer with an 8 in. professional speaker. On the right side of the subwoofer is a bass reflex port for vibration-free bass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.