This item is Discontinued.

Edifier M3200 34-Watt-RMS 2.1-Channel Audio Speakers with 16-Watt Subwoofer 4009976

M3200 34-Watt-RMS 2.1-Channel Audio Speakers with 16-Watt Subwoofer (Discontinued)

  • Mfr # 4009976
  • Zoro # G501984172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4009976
Zoro #
G501984172
UPC #
875674009976
Country of Origin
China

Dimensions

Width
16 in
Length
10.5 in
Woofer Dia.
5.50 in
Satellite Speaker Depth
3.50 in
Satellite Speaker Height
11.10 in
Subwoofer Width
6.10 in
Subwoofer Depth
12.99 in
Subwoofer Height
9.29 in
Satellite Speaker Width
2.91 in

Details

Item
Speaker System
Color
Black
Watt (RMS)
34 W
Includes
Subwoofer, 2 satellite speakers, User manual, Wired remote control, 3.5mm cable
Frequency Response
45 Hz to 20 kHz
Controls
Power
Magnetic Shielding
Subwoofer
Max. Speaker Impedance
4 Ohm
Number of Analog Audio Outputs
1
Headphone
Yes
Subwoofer Type
Active
Max. Subwoofer Impedance
4 Ohm
Speaker Configuration
2.1
Compatibility
PC
Subwoofer Material
Wood

Description

Forget boring, boxy speakers! The uniquely designed M3200 2.1-Channel Audio Speakers with Subwoofer offer a refreshing look that will dazzle your eyes. 2 hourglass-shaped, glossy satellite speakers accompany a curvy subwoofer to bring you exceptional sound. Simply plug into your computer's 3.5 mm aux output for a crisp look that's paired with luxurious sound. Blue highlights circle the thinnest point of the satellites and subwoofer. The glowing circle on the remote indicates it is ready to blast sound. A headphone output and a 3.5 mm auxiliary input port are also conveniently located on the remote control. This 2.1 speaker system artfully blends design aesthetics with reliable functionality and is ideally suited for style-conscious audiophiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.