Zoro Homepage

Fuses EA

  • Mfr # MEQ5

  • Zoro # G114797619


product price: $29.95
/ea

Key Features

Series
MEQ
Amps
5 A
Interrupt Rating
10 kA
Link Type
General Purpose
Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQ5
Zoro #
G114797619
UPC #
30782634786208
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
1-1/2 in

Details

Series
MEQ
Amps
5 A
Interrupt Rating
10 kA
Link Type
General Purpose
Visual Indication
Non-indicating
Body Material
Fiber tube
Speed
Time Delay
AC Voltage Rating
500 V

Description

13/32in x 1-1/2in, 500 VAC, 5 A, 10 kA Interrupt Rating, Time Delay, Fiber Tube, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.