Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Edison Miniature Circuit Breaker, 15A, 125V AC VPKMB15

Miniature Circuit Breaker, 15A, 125V AC (Discontinued)

  • Mfr # VPKMB15
  • Zoro # G4599430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPKMB15
Zoro #
G4599430
UPC #
094925031287
Country of Origin
Singapore

Dimensions

Width
4 in
Depth
1 in
Height
6 in

Details

Item
Miniature Circuit Breaker
Amps
15A
AC Voltage Rating
125V AC
Circuit Breaker Actuator
Push Button
DC Voltage Rating
Not Rated
Product Name
Mini-Breaker VPKMB-15 Circuit Breaker
Additional Information
Ampere: 15A, Voltage: 125V, Number of Poles: 1, Push button reset
Product Line
Mini-Breaker
Special Features
Edison Base resettable circuit protector

Description

Mini Breaker,125V,15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.