Shop EDLUND
See all product information
Create Account
KnifeCabinet, Silver, StainlessSteel, 6inL
- Mfr # KSUV-18
- Zoro # G123355176
product price:Â
$
2,286.99
/ea
Free Shipping & Returns
Key Features
Product Type
Knife Cabinet
Overall Length
6 in
Includes
UVKR-18 Holding Rack
Holding Capacity
12
NSF Certified
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSUV-18
- Zoro #
- G123355176
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Knife Cabinet
- Includes
- UVKR-18 Holding Rack
- Holding Capacity
- 12
- Item
- Knife Cabinet
- NSF Certified
- Yes
- Material
- Stainless Steel
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 6 in
- Overall Height
- 24 in
- Overall Width
- 19 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Knife Cabinet, Holding Capacity 12, Overall Length 6 in, Overall Width 19 in, Overall Height 24 in, Material Stainless Steel, Includes UVKR-18 Holding Rack, Product Type Knife Cabinet, Color Silver, NSF Certified Yes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.