This item is Discontinued.

Edsal Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves ERS962496A

Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (Discontinued)

  • Mfr # ERS962496A
  • Zoro # G2263156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERS962496A
Zoro #
G2263156
UPC #
035441222773
Country of Origin
Multiple

Dimensions

Depth
24"
Height
96"
Overall Width
96 in
Overall Depth
24 in
Upright Depth
1 in
Usable Width
92 in
Upright Width
2 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
5,400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Steel
Color
Gray
Includes
Front-To-Back Tie Bars, Upright Framing
Shelving Post Gauge
14
For Use With
14 ga Bulk Storage Rack Starter
Beam Capacity
1800 lb.
Upright Color
Gray
Load Capacity per Shelf
1,800 lb
Whole Unit Load Capacity
5,400 lb
Number of Beams
6
Post Gauge
14 ga
Upright Gauge
16 ga
Beam Color
Gray
Frame Material
Steel
Includes Decking
Yes
Assembled
Assembled
Shelf Adjustment Increments
3 in
Number of Uprights
2
Shelving Configuration
Add-On
Mounting Hardware Required
No
Upright Finish
Powder Coated
Frame Finish
Powder Coated
Includes Mounting Hardware
No
Beam Gauge
16 ga
Decking Style
Ribbed
Decking Finish
Powder Coated
Beam Finish
Powder Coated
Beam Style
Step
Shelf Gauge
14 ga
Mobility
Stationary

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 24 in, Overall Height 96 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 1,800 lb, Load Capacity 5,400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, For Use With 14 ga Bulk Storage Rack Starter, Includes Front-To-Back Tie Bars, Upright Framing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.