This item is Discontinued.

Edsal Add-On Shelf, 36 in D, 72 in W, 1 Shelves ERP7236

Add-On Shelf, 36 in D, 72 in W, 1 Shelves (Discontinued)

  • Mfr # ERP7236
  • Zoro # G6619347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERP7236
Zoro #
G6619347
UPC #
035441221950
Country of Origin
United States

Dimensions

Depth
36 in
Height
2-3/4 in
Overall Width
72 in
Overall Depth
36 in
Overall WxDxH
72 in x 36 in x 2 3/4 in

Details

Shelving Type
Add-On
Material
Steel
Number of Shelves
1
Load Capacity
2,000 lb
Item
Shelf
Finish
Powder Coated
Decking Material
Particle Board
Color
Industrial Gray
Includes
Front To Back Tie Bars; Decking
For Use With
14 ga Bulk Storage Rack
Gauge
14 ga
Beam Capacity
2800 lb
Frame Material
Steel
Frame Finish
Powder Coated
Beam Gauge
16 ga
Includes Decking
Yes

Description

Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 2 3/4 in, Overall Width 72 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes Front To Back Tie Bars, Includes Decking Yes, Load Capacity 2,000 lb, 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.