Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBM-EX3618
Zoro #
G9745303
UPC #
035441532452
Country of Origin
Unknown
Dimensions
Overall Width
36 in
Overall Depth
18 in
Width
36"
Depth
18"
Details
Item
Shelf
No. of Shelves
1
Number of Shelves
1
Material
Steel
Decking Material
None
Finish
Enamel
Color
Gray
Shelf Capacity
1,000 lb
Includes
(2) Beams
Beam Capacity
1000 lb.
Finish - Shelving and Racks
Baked Enamel
Profile
Medium
Decking
No
For Use With
Boltless Shelving - medium profile 36Wx18D - starter and add-on units
Item - Boltless Shelving Accessories
Shelf
Shelf Configuration
Single Straight
Load Capacity
1,000 lb
Frame Material
Steel
Frame Finish
Baked Enamel
Description
Shelf, Gray, None, Single Straight, Baked Enamel, Frame Material Steel, Overall Width 36 in, Overall Depth 18 in, Load Capacity 1,000 lb, Includes (2) Beams
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.