This item is Discontinued.

Edsal Boltless Shelving, 50"D x 50"W x 78"H, 5 Shelves, Welded Steel INDSTA2705

Boltless Shelving, 50"D x 50"W x 78"H, 5 Shelves, Welded Steel (Discontinued)

  • Mfr # INDSTA2705
  • Zoro # G2242759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDSTA2705
Zoro #
G2242759
UPC #
035441228898
Country of Origin
Unknown

Dimensions

Overall Height
78 in
Overall Width
50 in
Overall Depth
50 in
Height
78"
Width
50"
Depth
50"
Overall HxWxD
78 in x 50 in x 50 in
Overall WxD
50 in x 50 in

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelving Style
Double Straight Tilt
Shelf Style
Double Straight Tilt
No. of Shelves
5
Number of Shelves
5
Material
Welded Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
20
Shelving Post Gauge
14
Shelf Capacity
550 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Double Straight Tilt
Includes
(2) Upright Frames, (20) Beams
Finish - Shelving and Racks
Painted
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
5500 lb.
Decking Style
Solid-Deck
Frame Material
Steel
Shelf Angle
Straight/Tilted
Shelving Configuration
Add-On
Assembled
Unassembled
Load Capacity per Shelf
550 lb
Decking Finish
Painted
Method of Construction
Boltless
Shelf Gauge
20 ga
Post Gauge
14 ga
Shelf Adjustment Increments
2 in

Description

Boltless Shelving, 550 lb Load Capacity per Shelf, Straight/Tilted Shelf Angle, 20 ga Shelf Gauge, Add-On Shelving Configuration, 2 in Shelf Adjustment Increments, Number of Shelves 5, Decking Finish Painted, Decking Material Steel, Solid-Deck Decking Style, Steel, Gray, Overall Depth 50 in, Overall Height 78 in, Overall Width 50 in, 14 ga Post Gauge, Assembled Unassembled, (2) Upright Frames, (20) Beams, Boltless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.