This item is Discontinued.

Edsal Boltless Shelving Add-On, 36x24, 5 Shelf EBM-N3624A

Boltless Shelving Add-On, 36x24, 5 Shelf (Discontinued)

  • Mfr # EBM-N3624A
  • Zoro # G6476346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBM-N3624A
Zoro #
G6476346
UPC #
035441532018
Country of Origin
Unknown

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Depth
24"
Width
36"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Baked Enamel
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Includes
(4) Posts
Item - Boltless Shelving
Boltless Shelving
Finish - Shelving and Racks
Baked Enamel
Shelf Configuration
Single Straight
Beam Capacity
1000 lb.
Frame Material
Steel
Shelf Material
Steel
Includes Mounting Hardware
No
Adjustability
Adjustable
Assembled
Unassembled
Post Gauge
14 ga
Mounting Hardware Required
No
Whole Unit Load Capacity
5,000 lb
Shelf Gauge
16 ga
Load Capacity per Shelf
1,000 lb
Shelf Adjustment Increments
1 1/2 in
Includes Decking
No
Shelving Configuration
Add-On

Description

Boltless Shelving, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Posts, Includes Decking No, Includes Mounting Hardware No, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Add-On, Post Gauge 14 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Baked Enamel, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.