This item is Discontinued.

Edsal Boltless Shelving Add-On, 48x18, 5 Shelf EBL-N4818A

Boltless Shelving Add-On, 48x18, 5 Shelf (Discontinued)

  • Mfr # EBL-N4818A
  • Zoro # G6399504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBL-N4818A
Zoro #
G6399504
UPC #
035441532179
Country of Origin
Unknown

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Height
84"
Width
48"
Depth
18"

Details

Item
Boltless Shelving
Shelving Type
Add-On
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Baked Enamel
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
500 lb
Shelf Adjustments
1 1/2 in
Beam Capacity
500 lb.
Shelf Configuration
Single Straight
Includes
(4) Posts
Finish - Shelving and Racks
Baked Enamel
Item - Boltless Shelving
Boltless Shelving
Whole Unit Load Capacity
2,500 lb
Post Gauge
14 ga
Assembled
Unassembled
Shelf Gauge
16 ga
Frame Material
Steel
Includes Mounting Hardware
No
Shelving Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Includes Decking
No
Shelf Material
Steel
Mounting Hardware Required
No
Adjustability
Adjustable
Load Capacity per Shelf
500 lb

Description

Boltless Shelving, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Posts, Includes Decking No, Includes Mounting Hardware No, 500 lb, Whole Unit Load Capacity 2,500 lb, Add-On, Post Gauge 14 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Baked Enamel, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.