This item is Discontinued.

Edsal Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Steel EBM-P4812S

Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Steel (Discontinued)

  • Mfr # EBM-P4812S
  • Zoro # G6941444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBM-P4812S
Zoro #
G6941444
UPC #
035441532261
Country of Origin
Unknown

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
12 in
Depth
12"
Height
84"
Width
48"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Baked Enamel
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
850 lb
Shelf Adjustments
1 1/2 in
Includes
(4) Angle Posts; (10) medium profile beams; (10) low profile front-to-back beams; (5) particleboard decks
Shelf Configuration
Single Straight
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
850 lb.
Finish - Shelving and Racks
Baked Enamel
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Shelf Gauge
16 ga
Post Gauge
14 ga
Whole Unit Load Capacity
4,250 lb
Includes Decking
Yes
Includes Mounting Hardware
No
Load Capacity per Shelf
850 lb
Shelving Configuration
Starter
Adjustability
Adjustable
Mounting Hardware Required
No
Shelf Material
Steel
Assembled
Unassembled

Description

Boltless Shelving, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Angle Posts; (10) medium profile beams; (10) low profile front-to-back beams; (5) particleboard decks, Includes Decking Yes, Includes Mounting Hardware No, 850 lb, Whole Unit Load Capacity 4,250 lb, Starter, Post Gauge 14 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Baked Enamel, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.