This item is Discontinued.

Edsal Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel EBM-P3624S

Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (Discontinued)

  • Mfr # EBM-P3624S
  • Zoro # G7232671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBM-P3624S
Zoro #
G7232671
UPC #
035441532247
Country of Origin
Unknown

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Width
36"
Height
84"
Depth
24"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Particleboard
Finish
Baked Enamel
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Includes
(4) Angle Posts; (10) medium profile beams; (10) low profile front-to-back beams; (5) particleboard decks
Shelf Configuration
Single Straight
Beam Capacity
1000 lb.
Finish - Shelving and Racks
Baked Enamel
Item - Boltless Shelving
Boltless Shelving
Adjustability
Adjustable
Assembled
Unassembled
Whole Unit Load Capacity
5,000 lb
Includes Mounting Hardware
No
Frame Material
Steel
Includes Decking
Yes
Mounting Hardware Required
No
Shelving Configuration
Starter
Load Capacity per Shelf
1,000 lb
Shelf Material
Steel
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Shelf Gauge
16 ga

Description

Boltless Shelving, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Angle Posts; (10) medium profile beams; (10) low profile front-to-back beams; (5) particleboard decks, Includes Decking Yes, Includes Mounting Hardware No, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Starter, Post Gauge 14 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Baked Enamel, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.