This item is Discontinued.

Edsal Boltless Shelving Unit, 36"D x 60"W x 72"H, 5 Shelves, Steel UR3660-SK

Boltless Shelving Unit, 36"D x 60"W x 72"H, 5 Shelves, Steel (Discontinued)

  • Mfr # UR3660-SK
  • Zoro # G4000342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR3660-SK
Zoro #
G4000342
UPC #
035441864393
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
60 in
Overall Depth
36 in
Depth
36"
Width
60"
Height
72"

Details

Item
Boltless Shelving
Shelving Type
Freestanding
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
None
Finish
Baked Enamel
Color
Gray
Shelving Gauge
16
Shelving Post Gauge
14
Shelf Capacity
600 lb
Shelf Adjustments
1 1/2 in
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
600 lb.
Finish - Shelving and Racks
Painted
Capacity per Shelf
600 lb.
Includes
(8) 36" Posts, (10) 60" Beams, (10) 36" Braces
Shelf Configuration
Single Straight
Shelf Gauge
16 ga
Shelf Adjustment Increments
1 1/2 in
Includes Mounting Hardware
No
Beam Profile
Medium Profile
Includes Decking
Yes
Whole Unit Load Capacity
3,000 lb
Load Capacity per Shelf
600 lb
Shelving Configuration
Standalone
Shelf Material
Steel
Assembled
Unassembled
Adjustability
Adjustable
Post Gauge
16 ga
Duty Rating
Medium-Duty
Mounting Hardware Required
No
Frame Material
Steel

Description

Boltless Shelving, Medium Profile, Overall Depth 36 in, Overall Height 72 in, Overall Width 60 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (8) 36 In. Posts, (10) 60 In. Beams, (10) 36 In. Braces, Includes Decking Yes, Includes Mounting Hardware No, 600 lb, Whole Unit Load Capacity 3,000 lb, Standalone, Post Gauge 16 ga, Number of Shelves 5, Boltless, Mounting Hardware Required No, Baked Enamel, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.