This item is Discontinued.

Edsal Boltless Shelving Unit, 50"D x 52"W x 78"H, 5 Shelves, Welded Steel INDSTS2704

Boltless Shelving Unit, 50"D x 52"W x 78"H, 5 Shelves, Welded Steel (Discontinued)

  • Mfr # INDSTS2704
  • Zoro # G2242768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INDSTS2704
Zoro #
G2242768
UPC #
035441228881
Country of Origin
Unknown

Dimensions

Overall Height
78 in
Overall Width
52 in
Overall Depth
50 in
Width
52"
Depth
50"
Height
78"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelving Style
Double Straight Tilt
Shelf Style
Double Straight Tilt
No. of Shelves
5
Number of Shelves
5
Material
Welded Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
20
Shelving Post Gauge
14
Shelf Capacity
550 lb
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Painted
Shelf Configuration
Double Straight Tilt
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
5500 lb.
Includes
(4) Upright Frames, (20) Beams
Post Gauge
14 ga
Shelving Configuration
Starter
Load Capacity per Shelf
550 lb
Assembled
Unassembled
Frame Material
Steel
Shelf Adjustment Increments
2 in
Shelf Gauge
20 ga

Description

Boltless Shelving, Overall Depth 50 in, Overall Height 78 in, Overall Width 52 in, Shelf Gauge 20 ga, Shelf Adjustment Increments 2 in, Steel, Steel, (4) Upright Frames, (20) Beams, 550 lb, Starter, Post Gauge 14 ga, Number of Shelves 5, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.