This item is Discontinued.

Edsal Edsal Muscle Rack 72 in. H X 48 in. W X 24 in. D Steel Shelving Unit UR-245BLK

This item is Discontinued.

Edsal

Edsal Muscle Rack 72 in. H X 48 in. W X 24 in. D Steel Shelving Unit (Discontinued)

Mfr # UR-245BLK
Zoro # G601701808
UPC # 35441141166
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UR-245BLK
Zoro #
G601701808
UPC #
35441141166
Country of Origin
United States

Description

This Edsal unit is a standing five shelf unit with a steal rack and shelves made of particle board. This unit has riveted beams and braces that lock into posts with rivet holes for structural security. You can adjust the posts at 1.5 inch. intervals. The steel rack has a black powder-coated finish to resist chipping and corrosion. The assembled unit is 72 x 48 x 24 inches (H x W x D). This shelf unit has a rivet lock design for boltless assembly. Edsal Manufacturing Company manufactures storage systems and industrial furniture. The company, founded in 1952, is headquartered in Chicago, IL.


  • • 5 particleboard shelvesthat res on recessed ledge for a flush fit and larger shelf opening
  • • Industrial Z-beam design for strength & rigidity
  • • Adjustable particle board shelves in 1.5" increments
  • • Can be assembled horizontally as a workbench
  • • Corrosion resistant powder coat finish
  • • Holds up to 800 lbs. per shelf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.