Zoro Homepage

Heavy Duty Die Rack Shelf, 36"W x 24"D, Gray

  • Mfr # CJ236670

  • Zoro # G702572000


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ236670
Zoro #
G702572000
UPC #
35441123636
Country of Origin
United States

Details

Item
Heavy Duty Die Rack Shelf, 36"W x 24"D, Gray
Color
Gray

Description

HEAVY DUTY DIE RACK SHELVES ARE DESIGNED TO HOLD THE HEAVIEST LOADS. FEATURES:
    CLEAR ACCESS ON ALL FOUR SIDES EXCELLENT FOR STORAGE OF DIES FIXTURES JIGS OR ANY HEAVY MATERIAL IDEAL FOR APPLICATIONS WHICH REQUIRE THE HEAVIEST CAPACITIES ALL SHELVES FEATURE A 14 GAUGE 2" DEEP CHANNEL FORMED ON ALL FOUR SIDES STORAGE FOR EXTRA HEAVY LOADS WITH MAXIMUM CAPACITY PER SHELF OF 3000 POUNDS FORMED ANGLE 2" X 2" UPRIGHTS ARE CONSTRUCTED OF 13 GAUGE STEEL PUNCHED ON 1" CENTERS FOR QUICK AND EASY SHELF ADJUSTMENT TOUGH POWDER COAT FINISH FOR EXTRA DURABILITY AND LONG LIFE EACH SHELF HAS AN ADDITIONAL CHANNEL FORMED STIFFENER WELDED TO THE UNDERSIDE OF THE SHELF TO PREVENT FLEXING UNDER HEAVY LOAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.