Shop All General Purpose Metal Shelving
Edsal
Shelf 36"W x 24"D, Gray
Mfr # 1205-S1
Zoro # G4775863
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Ventilated
- Decking Material Steel
- Overall Height 2 in
- Overall Width 36 in
- Overall Depth 24 in
Product Information
- Brand Edsal
- MFR # 1205-S1
- Zoro # G4775863
- UPC # 035441843152
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 2 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Width (In.) | 36 |
Depth (In.) | 24 |
Height (In.) | 2 |
Width | 36" |
Length (In.) | 36 |
Overall WxDxH | 36 in x 24 in x 2 in |
Details
Description
Shelf, Powder Coated, Steel, 14 ga, Overall Depth 24 in, Overall Height 2 in, Overall Width 36 in, Load Capacity 3,000 lb, Shelf Style Ventilated, Industrial Gray, Includes Shelf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 2 in Pipe Size (30LW96)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- DUNNAGE-RACK Solid Top Shelf 96"W x 24"D (ST9624)
- Edsal General Purpose Metal Shelving