Edsal
Shelf 48"W x 24"D, Gray
Mfr # 1206-S1
Zoro # G4772853
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Ventilated
- Decking Material Steel
- Overall Height 2 in
- Overall Width 48 in
- Overall Depth 24 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Door Holder, Plastic, Wall/Floor (33J783)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- EQUIPTO Equiptoflex Work Center- Office Gray (389R6W-GY)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- EDSAL Additional Level 96"W For 3NUY3, 3NUY4 (ERZ9618)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- QUANTUM STORAGE SYSTEMS Metal Shelving Unit, 18"D x 42"W x 75"H, 8 Shelves, Steel (MSU-8)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- Edsal General Purpose Metal Shelving