This item is Discontinued.

Edsal Starter Bulk Storage Rack, 48" D, 96" W, 3 Shelves ERS9648120S

Starter Bulk Storage Rack, 48" D, 96" W, 3 Shelves (Discontinued)

  • Mfr # ERS9648120S
  • Zoro # G2263068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERS9648120S
Zoro #
G2263068
UPC #
035441222889
Country of Origin
Multiple

Dimensions

Depth
48"
Height
120"
Overall Width
96 in
Overall Depth
48 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
5400 lb
Item
Bulk Storage Rack
Finish
Powder Coated
Decking Material
Ribbed Steel
Color
Gray
Shelving Post Gauge
14
Beam Capacity
1800 lb.
Includes
(2) Upright Frames and (3) Shelf Levels with steel decking

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 120 in, Decking Material Ribbed Steel, No. of Shelves 3, Shelf Capacity 1800 lb, Load Capacity 5400 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Upright Frames and (3) Shelf Levels with steel decking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.