This item is Discontinued.

Edsal Steel Divider, Gray, 18 in H DIVKT-11

Steel Divider, Gray, 18 in H (Discontinued)

  • Mfr # DIVKT-11
  • Zoro # G2831814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIVKT-11
Zoro #
G2831814
UPC #
035441840854
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Depth
18 in

Details

Material
Steel
Color
Gray
Item
Divider
For Use With
For Use With Ulta Cap and Premier Brand Steel Shelving
Includes
Clips
Number of Dividers
(4) 18 D x 15 H Dividers, (6) 18 D x 18 H Dividers

Description

Divider, Gray, Steel, Number of Dividers (4) 18 D x 15 H Dividers, (6) 18 D x 18 H Dividers, Overall Depth 18 in, Overall Height 18 in, Includes Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.