This item is Discontinued.

Edsal Storage Cabinet, 26 1/2 in W, 34 in H, 24 in D COS-SVMC

Storage Cabinet, 26 1/2 in W, 34 in H, 24 in D (Discontinued)

  • Mfr # COS-SVMC
  • Zoro # G3092257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COS-SVMC
Zoro #
G3092257
UPC #
035441139040
Country of Origin
United States

Dimensions

Width of Cabinet
26 1/2 in
Depth of Cabinet
24 in
Height of Cabinet
34 in
Cabinet Height Range
Desk or Table Height
Inside Drawer Width
18 3/4 in
Caster Wheel Dia.
5"
Caster Dia.
5 in
Overall Cabinet Width
26-1/2"
Overall Cabinet Height
34"
Overall Cabinet Depth
24"
Inside Drawer Depth
21 3/8 in
Inside Drawer Height
2 1/4 in

Details

Number of Shelves
1
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Item
Storage Cabinet
Shelf Capacity
150 lb
Casters Included
Yes
Cabinet Style
Combination Drawer
No. of Drawers
1
Material - Cabinets
Steel
Cabinet Color
Black
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Cabinet Locking Mechanism
Keyed
Gauge
22
Method of Construction
Welded
Caster Type
(4) Swivel
Number of Cabinet Shelves
1
Caster Configuration
(4) Swivel
Locking Points
3 Points
Number of Drawers
1
Finish - Cabinets
Powder Coated
Cabinet Door Type
Standard
Includes
2 keys
Finish
Silver Vein/Powder Coated
Cabinet Strength Rating
Commercial
Assembled/Unassembled
Assembled
Cabinet Handle Style
Recessed

Description

Storage Cabinet, Cabinet Color Black, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.