Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Edsal Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (2) Openings, Gray CL4581GY

Wardrobe Locker, 12" W, 15" D, 78" H, (1) Wide, (2) Openings, Gray (Discontinued)

  • Mfr # CL4581GY
  • Zoro # G2297657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL4581GY
Zoro #
G2297657
UPC #
094719335614
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 in
Opening Depth
14 in
Opening Height
33 3/4 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (2) Tier
Color
Gray
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
2
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs
6" Leg Included
Locker Door Type
Ventilated
Locker Color Family
Grays
Hooks per Opening
(3) One Prong Wall Hooks and (1) Two Prong Ceiling Hook
Locker Material
Steel
Material
Steel
Handle Type
Recessed
Lock Type
Optional Padlock or Cylinder Lock, Not Included
Locker Handle Type
Recessed Lift
Tier
Two
Assembled/Unassembled
Assembled
Finish
Powder Coated

Description

Wardrobe Locker, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed, Locker Material Steel, Opening Depth 14 in, Opening Height 33 3/4 in, Opening Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.