Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Bronze Swing Foot Valve

  • Mfr # 13016

  • Zoro # G4019395


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Bronze
Pipe or Tube Size - Valves
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13016
Zoro #
G4019395
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe or Tube Size - Valves
1 1/2 in
Size
1 1/2"
Width
6 in
Overall Height
5 in
Length
6 in
Overall Length
6 in
Overall Width
6 in
Compatible Pipe Size
1 1/2 in

Details

Item
Swing Foot Valve
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Bronze
Application - Valves
Pumps
Body Material - Valves
Bronze
Cap to Inlet Center
2 1/4 in
Screen Material
Bronze
Max. Water Pressure - Valves
20 psi @ 73 Degrees F
Max. Pressure
20 psi @ 73 Degrees F
Max. Steam Pressure - Valves
Not Rated
Material of Construction
Bronze
Design - Foot Valves
Swing
Mounting Position
Vertical or Horizontal
Seat Material
Viton
Mounting Orientation - Valves
Horizontal, Vertical
Seat Material - Valves
Viton
Item - Foot Valves
Foot Valve
Flow Design
Single
Flow - Valves
100 gpm
Strainer Material - Foot Valves
Bronze
Connection Type - Valves
FNPT x FNPT
Seal Material - Valves
Viton
Seal Material
Viton
Full Flow - Valves
Yes
Sub-Category
Bronze
Strainer Material
Bronze
Design
Swing
Includes Mounting Feet
Includes Mounting Feet
Flow Rate - Maximum
100 gpm
Maximum Pressure - Operating
20 psi @ 73 Degrees F
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Steam
Not Rated
Full Flow
Full Flow
Application
Automotive Wash-Down Sumps
Connection Gender
Female
Foot Valve Design Type
Swing

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Swing, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Bronze, Pipe or Tube Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 20 psi @ 73 Degrees F, Mounting Orientation - Valves Horizontal, Vertical, Seat Material - Valves Viton, Seal Material - Valves Viton, Flow - Valves 100 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.