Zoro Homepage

2" FNPT Bronze Swing Foot Valve

  • Mfr # 13021

  • Zoro # G4019386


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Bronze
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13021
Zoro #
G4019386
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Length
6 in
Size
2"
Width
6 in
Overall Height
5 in
Pipe or Tube Size - Valves
2 in
Overall Length
6 in
Overall Width
6 in
Compatible Pipe Size
2 in

Details

Item
Swing Foot Valve
Connection Type
FNPT
Valve Body Design
Inline
Body Material
Bronze
Body Material - Valves
Bronze
Sub-Category
Bronze
Item - Foot Valves
Foot Valve
Flow Design
Single
Seal Material
Viton
Cap to Inlet Center
2 1/4 in
Seat Material - Valves
Viton
Application - Valves
Pumps
Max. Steam Pressure - Valves
Not Rated
Design - Foot Valves
Swing
Mounting Orientation - Valves
Horizontal, Vertical
Mounting Position
Vertical or Horizontal
Screen Material
Bronze
Seat Material
Viton
Strainer Material - Foot Valves
Bronze
Material of Construction
Bronze
Max. Pressure
20 psi @ 73 Degrees F
Connection Type - Valves
FNPT x FNPT
Flow - Valves
100 gpm
Max. Water Pressure - Valves
20 psi @ 73 Degrees F
Seal Material - Valves
Viton
Full Flow - Valves
Yes
Design
Swing
Strainer Material
Bronze
Application
Automotive Wash-Down Sumps
Includes Mounting Feet
Includes Mounting Feet
Full Flow
Full Flow
Maximum Pressure - Operating
20 psi @ 73 Degrees F
Flow Rate - Maximum
100 gpm
Foot Valve Design Type
Swing
Maximum Pressure - Steam
Not Rated
Connection Gender
Female
Mounting Orientation
Horizontal, Vertical

Description

Item - Foot Valves Foot Valve, Flow Design Single, Design Swing, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Bronze, Strainer Material Bronze, Pipe or Tube Size - Valves 2 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Water Pressure - Valves 20 psi @ 73 Degrees F, Mounting Orientation - Valves Horizontal, Vertical, Seat Material - Valves Viton, Seal Material - Valves Viton, Flow - Valves 100 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.