This item is Discontinued.

Edson Marine Forespar STA-Plug Emergency Plug - 5" x 9" - Plugs Holes up to 287

Forespar STA-Plug Emergency Plug - 5" x 9" - Plugs Holes up to (Discontinued)

  • Mfr # 287
  • Zoro # G4656164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
287
Zoro #
G4656164
UPC #
-
Country of Origin
Australia

Description

Forespar STA-Plug Emergency Plug - 5" x 9" - Plugs Holes up to 3.5" STA-Plug is a soft, cone shaped plug designed to conform to the irregular and unpredictable shapes of a hull breach - controlling the flow of water while you pump. Whether it's a round hole caused by mechanical failure, or an elongated tear due to impact, STA-Plug adapts to slow or stop the leak. Unlike old fashioned wooden plugs, STA-Plug's unique shape allow it to be compressed by hand or cut to fit. It also gets in the hard-to-reach locations and can also be pushed into a gap using a screw driver or similar tool. Dimensions: 5" x 9" The STA-Plug is suitable for holes up to four "es in diameter. One STA-Plug for every 10' of boat length is recommended. For boats under 30 we recommend two STA-Plugs and a minimum of three for any boat in excess of 30 . This allows one STA-Plug for a thru-hull/hose failure and provides spares for other holes or to cut in the event of a hull impact breach. The STA-Plug is constructed of proprietary special purpose foam and coated with a flexible sealer adding strength and color.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.