FLANGEANGED BLOCK BALL BEARING
- Mfr # 4B3PB8-20MGX
- Zoro # G624428805
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4B3PB8-20MGX
- Zoro #
- G624428805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Mount Hole Center-to-Center Length
- 22.2 mm
Details
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.