Shop EDT
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # NA3HC-P-25M-LK
- Zoro # G424365768
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
28.6 mm
Housing Material
Polymer
Bore Diameter
25 mm
Number of Mount Holes
3
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA3HC-P-25M-LK
- Zoro #
- G424365768
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 28.6 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.