Shop EDT
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # NABUBO-20
- Zoro # G924375175
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Flange Thickness
2.54 mm
Housing Material
Polymer
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NABUBO-20
- Zoro #
- G924375175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 2.54 mm
Details
- Housing Type
- Round
- Item
- Sleeve Bearing
- Housing Material
- Polymer
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA