Shop EDT
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # PA4GB7-3/4
- Zoro # G224366958
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Shaft Locking Type
Set Screw
Bore Diameter
0.75 in
Number of Mount Holes
4
Mount Hole Center-to-Center Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA4GB7-3/4
- Zoro #
- G224366958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.75 in
- Mount Hole Center-to-Center Length
- 2.5 in
Details
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Cast Polymer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.