Shop EDT
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # PA6GC5-1
- Zoro # G324390969
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Number of Mount Holes
2
Housing Material
Cast Polymer
Mount Hole Center-to-Center Length
3 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA6GC5-1
- Zoro #
- G324390969
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Cast Polymer
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.