FLANGEANGED BLOCK BEARING
- Mfr # QF22AH9-50M-LK
- Zoro # G424413063
product price:Â
$
3,462.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Type
Triangular
Mount Hole Center-to-Center Length
109.982 mm
Bore Diameter
50 mm
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QF22AH9-50M-LK
- Zoro #
- G424413063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 109.982 mm
- Bore Diameter
- 50 mm
Details
- System of Measurement
- Metric
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.