Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK

  • Mfr # 1236

  • Zoro # G205721547


product price: $35.49
/pk 4, $8.87/ea

Key Features

Material
Textile
Length
2ft.
Width
2ft.
Includes
4 light filters
For Use With
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1236
Zoro #
G205721547
UPC #
86002012364
Country of Origin
China

Dimensions

Length
2ft.
Width
2ft.

Details

Color
Tranquil Blue
Material
Textile
Includes
4 light filters
For Use With
4+ years

Description

Fluorescent lights are a staple in classrooms and offices, but their harsh glare and flickering light can cause eyestrain, headaches, and anxiety. Cover your fluorescent and LED lights with these fabric panels that fit over standard ceiling fixtures with sturdy, sewn-in magnets. Each set includes four 2' x 2' heat-resistant panels in Tranquil Blue. For use with fluorescent and LED lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.