55 Ton Ironworker 3 Phase, 208 Volt, PowerLink, 10in Brake

  • Mfr # 55T IW 208V 3PH PWRLNK 10 BRK

  • Zoro # G915679084


product price:  $20,691.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Width (In.)
51 in
Length (In.)
45 in
Height (In.)
62 in
Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55T IW 208V 3PH PWRLNK 10 BRK
Zoro #
G915679084
UPC #
731325763133
Country of Origin
United States

Dimensions

Width (In.)
51 in
Length (In.)
45 in
Height (In.)
62 in

Details

Application
Metalworking
Voltage
208V
Amps
14A
Material
Steel
Color
Red, Black

Description

55 Ton Ironworker 3 Phase, 208 Volt, PowerLink,10" Brake


  • Adjustable electric stoke control
  • ANSI B11.5-1988(02) Compliant Guarding
  • Bright LED lights and open style guard increases visibility
  • Electric foot pedal w/ integrated jog control
  • ETL Certified Controls
  • Integrated Lock-out/Tag-out system w/ E-Stop for added safety
  • Optimized workstation heights for improved efficiency
  • Vertical movement produces even pressure resulting in precise punching and shearing w/ minimal distortion that results in extended tooling life
  • Iilluminated jog button toggles between jog mode and standard mode for safety and precision.
  • Exclusive PowerLink System turns your Ironworker into a power source for our line of Hydraulic Tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.