Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Ton Ironworker 3 Phase, 230 Volt, PowerLink, Coper Notcher

  • Mfr # 55T IW 230V,3PH, PWRLNK, CPER NTCHR

  • Zoro # G015679090


product price: $19,631.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Height (In.)
62 in
Length (In.)
45 in
Amps
14A
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55T IW 230V,3PH, PWRLNK, CPER NTCHR
Zoro #
G015679090
UPC #
731325745818
Country of Origin
United States

Dimensions

Height (In.)
62 in
Length (In.)
45 in
Width (In.)
51 in

Details

Application
Metalworking
Amps
14A
Voltage
230V
Material
Steel
Color
Red, Black

Description

55 Ton Ironworker 3 Phase, 230 Volt, PowerLink, Coper Notcher


  • Adjustable electric stoke control
  • ANSI B11.5-1988(02) Compliant Guarding
  • Bright LED lights and open style guard increases visibility
  • Durable, heavy-duty steel construction
  • Electric foot pedal w/ integrated jog control
  • ETL Certified Controls
  • Integrated Lock-out/Tag-out system w/ multiple location E-Stop (foot pedal & control panel) for added safety
  • Punches are easily changeable, long-lasting and available from 1/8" to 4" diameters along w/ square, oblong, hex, metric, and custom shapes
  • Vertical movement produces even pressure resulting in precise punching and shearing w/ minimal distortion that results in extended tooling life
  • Iilluminated jog button toggles between jog mode and standard mode for safety and precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.