Shop EDWARDS
Additional $950.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55T IRONWORKER, 3PH 208V AC
- Mfr # ED9-IW55-3P208-A
- Zoro # G615679087
product price:Â
$
17,899.00
/ea
Key Features
Application
Metalworking
Amps
14 A
Voltage
208V
Length (In.)
45 in
Height (In.)
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-IW55-3P208-A
- Zoro #
- G615679087
- UPC #
- 731325556339
- Country of Origin
- United States
Dimensions
- Length (In.)
- 45 in
- Height (In.)
- 62 in
- Width (In.)
- 51 in
Details
- Application
- Metalworking
- Amps
- 14 A
- Voltage
- 208V
- Material
- Steel
- Color
- Red, Black
Description
55 Ton Ironworker 3 Phase, 208 Volt with PowerLink
- Adjustable electric stoke control
- ANSI B11.5- 1988(02) Compliant Guarding
- Integrated E-Stop, Lock-out/Tag-out
- Interchangeable Attachments available to tailor the Ironworker to your needs
- Optimized workstation heights for improved efficiency
- Optional Accessories available to increase precision and efficiency
- Bright LED lights and open style guard increases visibility
- Exclusive PowerLink System turns your Ironworker into a power source for our line of Hydraulic Tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.