This item is Discontinued.

Edwards Ironworker, 100 Ton, 11 In Throat Depth, 6 X 6 X 12 In Angle Shearing, Flat Bar Shearing 12 X 18 IW100DX-3P575-AC

Ironworker, 100 Ton, 11 In Throat Depth, 6 X 6 X 12 In Angle Shearing, Flat Bar Shearing 12 X 18 (Discontinued)

  • Mfr # IW100DX-3P575-AC
  • Zoro # G307974933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IW100DX-3P575-AC
Zoro #
G307974933
UPC #
731325554298
Country of Origin
United States

Description

Ironworker, 100 ton, 11 in Throat Depth, 6 x 6 x 12 in Angle Shearing, Flat Bar Shearing 12 x 18 in, 34 x 14 in, 1 x 10 in, Pipe Notching Capacity 3 x 6 x 12 in, 65000 psi Punch, 10 hp, 3Phase, 575 V, 10 A Motor, 1770 rpm, 3800 psi Hydrau pEDWARDS Ironworker, 100 ton, 11 in Throat Depth, 6 x 6 x 12 in Angle Shearing, Flat Bar Shearing 12 x 18 in, 34 x 14 in, 1 x 10 in, Pipe Notching Capacity 3 x 6 x 12 in, 65000 psi Punch, 10 hp, 3Phase, 575 V, 10 A Motor, 1770 rpm, 3800 psi Hydraulic Pressure, 4512 in L x 56 in W x 6318 in Hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.