Shop All Metal Forming Machines
This Product is Discontinued
Edwards
Ironworker, 100 Ton, 11 In Throat Depth, 6 X 6 X 12 In Angle Shearing, Flat Bar Shearing 34 X 14 (Discontinued)
Mfr # IW100-3P208
Zoro # G007974875
Item requires special delivery charges. A $1,800.00 per item surcharge will be applied.
This Product is Discontinued
Product Information
- Brand Edwards
- MFR # IW100-3P208
- Zoro # G007974875
- UPC # 731325555721
- Country of Origin United States
- Category Metal Forming Machines
Description
Ironworker, 100 ton, 11 in Throat Depth, 6 x 6 x 12 in Angle Shearing, Flat Bar Shearing 34 x 14 in, 1 x 10 in, Pipe Notching Capacity 212 x 6 x 12 in, 65000 psi Punch, 75 hp, 3Phase, 208 V, 22 A Motor, 1765 rpm, 3500 psi Hydraulic Pres pEDWARDS Ironworker, 100 ton, 11 in Throat Depth, 6 x 6 x 12 in Angle Shearing, Flat Bar Shearing 34 x 14 in, 1 x 10 in, Pipe Notching Capacity 212 x 6 x 12 in, 65000 psi Punch, 75 hp, 3Phase, 208 V, 22 A Motor, 1765 rpm, 3500 psi Hydraulic Pressure, 45 in L x 5618 in W x 611116 in Hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive Hex Ball End Bit Socket Set, SAE, 7 pcs (80586)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Socket (SHD23320)
- SG TOOL AID Quick Change Chisel Retainer (94400)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- WOODWARD FAB English Wheel, Cast Iron, 24", 350 lb. (WFEWC24)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- Edwards Metal Forming Machines