This item is Discontinued.

Edwards Ironworker, 100 Ton, 11 In Throat Depth, 6 X 6 X 12 In Angle Shearing, Flat Bar Shearing 34 X 14 IW100-3P460

Ironworker, 100 Ton, 11 In Throat Depth, 6 X 6 X 12 In Angle Shearing, Flat Bar Shearing 34 X 14 (Discontinued)

  • Mfr # IW100-3P460
  • Zoro # G207974873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IW100-3P460
Zoro #
G207974873
UPC #
731325555783
Country of Origin
United States

Description

Ironworker, 100 ton, 11 in Throat Depth, 6 x 6 x 12 in Angle Shearing, Flat Bar Shearing 34 x 14 in, 1 x 10 in, Pipe Notching Capacity 212 x 6 x 12 in, 65000 psi Punch, 75 hp, 3Phase, 460 V, 11 A Motor, 1765 rpm, 3500 psi Hydraulic Pres pEDWARDS Ironworker, 100 ton, 11 in Throat Depth, 6 x 6 x 12 in Angle Shearing, Flat Bar Shearing 34 x 14 in, 1 x 10 in, Pipe Notching Capacity 212 x 6 x 12 in, 65000 psi Punch, 75 hp, 3Phase, 460 V, 11 A Motor, 1765 rpm, 3500 psi Hydraulic Pressure, 45 in L x 5618 in W x 611116 in Hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.