Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironworker, 23A, 1 Phase, 5 HP, 230V, 50 tons

  • Mfr # IW55-1P230-A

  • Zoro # G7778088


product price: $18,269.00
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Application
Metalworking
Features
Powerlink Sys
Voltage
230V AC
Throat Depth (In.)
7 1/2 in
Punching Station
Angle Shear, Flat Bar Shear, Pedestal Die Table, Universal Open Tooling Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW55-1P230-A
Zoro #
G7778088
UPC #
731325556315
Country of Origin
United States

Dimensions

Throat Depth (In.)
7 1/2 in
Height (In.)
62 in
Length (In.)
45 in
Width (In.)
51 in
Overall Width
36 1/8 in
Overall Height
55 1/4 in
Overall Length
44 3/8 in
Punch Throat Depth
7 1/2 in

Details

Item
Ironworker
Application
Metalworking
Features
Powerlink Sys
Voltage
230V AC
Punching Station
Angle Shear, Flat Bar Shear, Pedestal Die Table, Universal Open Tooling Station
Speed (Strokes/Minute)
23
Oil Capacity (Gal.)
7
Max. Force (Tons)
55
Motor HP
5 hp
Amps
23 A
Phase
Single-Phase
Hydraulic Pressure (PSI)
2,500
Series
IW55
Horsepower
5 hp
Standards
ANSI B11.5-1988(02), ETL Certified
Tool Weight
2,480 lb
Included Tool Types
Punch
External Hydraulic Output Force
55 Tonf
Power Source
Corded
Punch Capacity Mild Steel
5/8 in
Actuation
Foot Pedal
Current
23 A
Number of Stations
4

Description

Ironworker, Voltage 230V AC, Phase Single-Phase, Current 23 A, External Hydraulic Output Force 55 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 5/8 in, Punch Throat Depth 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.