This item is Discontinued.

Edwards Ironworker, 50 Ton, 7 In Throat Depth, 3 X 3 X 38 In, 4 X 4 X 14 In Angle Shearing, Flat Bar IW50-3P208-AC500

Ironworker, 50 Ton, 7 In Throat Depth, 3 X 3 X 38 In, 4 X 4 X 14 In Angle Shearing, Flat Bar (Discontinued)

  • Mfr # IW50-3P208-AC500
  • Zoro # G207974859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IW50-3P208-AC500
Zoro #
G207974859
UPC #
731325556209
Country of Origin
United States

Description

Ironworker, 50 ton, 7 in Throat Depth, 3 x 3 x 38 in, 4 x 4 x 14 in Angle Shearing, Flat Bar Shearing 12 x 10 in, 34 x 4 in, Pipe Notching Capacity 2 x 3 x 516 in, 65000 psi Punch, 5 hp, 3Phase, 208 V, 14 A Motor, 1725 rpm, 2500 psi Hydr pEDWARDS Ironworker, 50 ton, 7 in Throat Depth, 3 x 3 x 38 in, 4 x 4 x 14 in Angle Shearing, Flat Bar Shearing 12 x 10 in, 34 x 4 in, Pipe Notching Capacity 2 x 3 x 516 in, 65000 psi Punch, 5 hp, 3Phase, 208 V, 14 A Motor, 1725 rpm, 2500 psi Hydraulic Pressure, 3618 in L x 3634 in W x 5412 in Hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.