Shop All Metal Forming Machines
This Product is Discontinued
Edwards
Ironworker, 75 Ton, 10 In Throat Depth, 5 X 5 X 12 In Angle Shearing, Flat Bar Shearing 12 X 14 (Discontinued)
Mfr # IW75-3P208
Zoro # G407974901
Item requires special delivery charges. A $1,590.00 per item surcharge will be applied.
This Product is Discontinued
Product Information
- Brand Edwards
- MFR # IW75-3P208
- Zoro # G407974901
- UPC # 731325556711
- Country of Origin United States
- Category Metal Forming Machines
Description
Ironworker, 75 ton, 10 in Throat Depth, 5 x 5 x 12 in Angle Shearing, Flat Bar Shearing 12 x 14 in, 34 x 10 in, Pipe Notching Capacity 212 x 5 x 12 in, 65000 psi Punch, 75 hp, 3Phase, 208 V, 22 A Motor, 1765 rpm, 3500 psi Hydraulic Pre pEDWARDS Ironworker, 75 ton, 10 in Throat Depth, 5 x 5 x 12 in Angle Shearing, Flat Bar Shearing 12 x 14 in, 34 x 10 in, Pipe Notching Capacity 212 x 5 x 12 in, 65000 psi Punch, 75 hp, 3Phase, 208 V, 22 A Motor, 1765 rpm, 3500 psi Hydraulic Pressure, 45 in L x 50 in W x 6014 in Hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 9/16 in Size, Standard Socket, Black Phosphate (49-66-6219)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00739)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57097)
- DAYTON Tube Roller (45J333)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- Edwards Metal Forming Machines