Shop All Metal Forming Machines
This Product is Discontinued
Edwards
Ironworker, 75 Ton, 10 In Throat Depth, 5 X 5 X 12 In Angle Shearing, Flat Bar Shearing 12 X 14 (Discontinued)
Mfr # IW75-3P380
Zoro # G507974931
Item requires special delivery charges. A $1,590.00 per item surcharge will be applied.
This Product is Discontinued
Product Information
- Brand Edwards
- MFR # IW75-3P380
- Zoro # G507974931
- UPC # 731325556759
- Country of Origin United States
- Category Metal Forming Machines
Description
Ironworker, 75 ton, 10 in Throat Depth, 5 x 5 x 12 in Angle Shearing, Flat Bar Shearing 12 x 14 in, 34 x 10 in, Pipe Notching Capacity 212 x 5 x 12 in, 65000 psi Punch, 75 hp, 3Phase, 380 V Motor, 1765 rpm, 3500 psi Hydraulic Pressure, pEDWARDS Ironworker, 75 ton, 10 in Throat Depth, 5 x 5 x 12 in Angle Shearing, Flat Bar Shearing 12 x 14 in, 34 x 10 in, Pipe Notching Capacity 212 x 5 x 12 in, 65000 psi Punch, 75 hp, 3Phase, 380 V Motor, 1765 rpm, 3500 psi Hydraulic Pressure, 45 in L x 50 in W x 6014 in Hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/40 QUICK 80-400 N·m Size of mount 14x18 mm (50184040)
- EXXO 3PC 8 Spring Divider, 8 Inside Caliper, 8 Outside Caliper Set (5133)
- WESTWARD 3/8" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX11)
- KO-KEN Universal Joint 3/8 Square 42.5mm Z-series 3/8 Sq. Drive (3771Z)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- DAYTON Brake, Bench, 24 In (12G598)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- Edwards Finishing Tools