Metric Punch & Die Set
- Mfr # ED9-PDM21
- Zoro # G823389754
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Includes
21 mmMetric Punch & Die Set
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Overall Length
6 in
Die Size
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDM21
- Zoro #
- G823389754
- UPC #
- 731325582154
- Country of Origin
- United States
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
- Die Size
- 21 mm
Details
- Item
- Metric Punch & Die Set
- Includes
- 21 mmMetric Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Punch Type
- Punching Die
- Die Type
- Punching Die
- Material
- Tool Steel
- Compatible Tool Series
- Edwards
- Features
- Produces Round Metric Holes
- Shape
- Round
Description
Metric Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 21 mmMetric Punch & Die Set, Shape Round, Die Size 21 mm, Notcher Type Not Applicable, Features Produces Round Metric Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.