Metric Punch & Die Set
- Mfr # ED9-PDM21.5
- Zoro # G623354495
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Material
Tool Steel
Includes
21.5 inMetric Punch & Die Set
Die Type
Punching Die
Overall Length
6 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDM21.5
- Zoro #
- G623354495
- UPC #
- 731325582161
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Die Size
- 21.5 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Details
- Item
- Metric Punch & Die Set
- Material
- Tool Steel
- Includes
- 21.5 inMetric Punch & Die Set
- Die Type
- Punching Die
- Shape
- Round
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Features
- Produces Round Metric Holes
- Compatible Tool Series
- Edwards
- Punch Type
- Punching Die
Description
Metric Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 21.5 inMetric Punch & Die Set, Shape Round, Die Size 21.5 in, Notcher Type Not Applicable, Features Produces Round Metric Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.