Metric Punch & Die Set
- Mfr # ED9-PDM24.5
- Zoro # G023358758
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Die Type
Punching Die
Shape
Round
Includes
24.5 in Metric Punch & Die Set
Material
Tool Steel
Compatible Tool Series
Edwards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDM24.5
- Zoro #
- G023358758
- UPC #
- 731325582208
- Country of Origin
- United States
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 24.5 in
- Overall Length
- 6 in
Details
- Item
- Metric Punch & Die Set
- Die Type
- Punching Die
- Shape
- Round
- Includes
- 24.5 in Metric Punch & Die Set
- Material
- Tool Steel
- Compatible Tool Series
- Edwards
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Features
- Produces Round Metric Holes
- Punch Type
- Punching Die
Description
Metric Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 24.5 in Metric Punch & Die Set, Shape Round, Die Size 24.5 in, Notcher Type Not Applicable, Features Produces Round Metric Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.