Metric Punch & Die Set
- Mfr # ED9-PDM4
- Zoro # G823356541
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Die Type
Punching Die
Die Size
4 mm
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Material
Tool Steel
Features
Produces Round Metric Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDM4
- Zoro #
- G823356541
- UPC #
- 731325582239
- Country of Origin
- United States
Dimensions
- Die Size
- 4 mm
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Overall Length
- 6 in
Details
- Item
- Metric Punch & Die Set
- Die Type
- Punching Die
- Material
- Tool Steel
- Features
- Produces Round Metric Holes
- Punch Type
- Punching Die
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Shape
- Round
- Compatible Tool Series
- Edwards
- Includes
- 4 mm Metric Punch & Die Set
Description
Metric Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 4 mm Metric Punch & Die Set, Shape Round, Die Size 4 mm, Notcher Type Not Applicable, Features Produces Round Metric Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.