Shop EDWARDS
See all product information
Create Account
Oblong Punch & Die Set
- Mfr # ED9-DOB13/32X13/16
- Zoro # G323361663
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Punch Type
Punching Die
Overall Length
6 in
Compatible Tool Series
Edwards
Die Size
13/32X13/16 in
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-DOB13/32X13/16
- Zoro #
- G323361663
- UPC #
- 731325582406
- Country of Origin
- United States
- Item
- Oblong Punch & Die Set
- Punch Type
- Punching Die
- Compatible Tool Series
- Edwards
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
- Shape
- Oblong
- Includes
- 13/32X13/16 in Oblong Punch & Die Set
- Features
- Produces Oblong/Slotted Holes
- Die Type
- Punching Die
Dimensions
- Overall Length
- 6 in
- Die Size
- 13/32X13/16 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 13/32X13/16 in Oblong Punch & Die Set, Shape Oblong, Die Size 13/32X13/16 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.