Oblong Punch & Die Set
- Mfr # ED9-PDOB1/4X1/2
- Zoro # G023357980
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Material
Tool Steel
Features
Produces Oblong/Slotted Holes
Die Size
1/4X1/2 in
Compatible Ironworker Model
IW55 , IW65 , IW100, IW120
Compatible Tool Series
Edwards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED9-PDOB1/4X1/2
- Zoro #
- G023357980
- UPC #
- 731325582321
- Country of Origin
- United States
- Item
- Oblong Punch & Die Set
- Material
- Tool Steel
- Features
- Produces Oblong/Slotted Holes
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Compatible Tool Series
- Edwards
- Die Type
- Punching Die
- Punch Type
- Punching Die
- Shape
- Oblong
- Includes
- 1/4X1/2 in Oblong Punch & Die Set
Dimensions
- Die Size
- 1/4X1/2 in
- Overall Length
- 6 in
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
Description
Oblong Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1/4X1/2 in Oblong Punch & Die Set, Shape Oblong, Die Size 1/4X1/2 in, Notcher Type Not Applicable, Features Produces Oblong/Slotted Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.