Oversize Round Punch & Die Set
- Mfr # ED9-PDOS1-5/32
- Zoro # G423359218
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Compatible Tool Series
Edwards
Compatible Ironworker Size
55 ton, 65 ton, 100 ton, 120 ton
Features
Produces Round Holes
Die Size
1-5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED9-PDOS1-5/32
- Zoro #
- G423359218
- UPC #
- 731325582734
- Country of Origin
- United States
Dimensions
- Compatible Ironworker Size
- 55 ton, 65 ton, 100 ton, 120 ton
- Die Size
- 1-5/32 in
- Overall Length
- 6 in
Details
- Item
- Oversize Round Punch & Die Set
- Shape
- Round
- Compatible Tool Series
- Edwards
- Features
- Produces Round Holes
- Includes
- 1-5/32 in Oversize Round Punch & Die Set
- Compatible Ironworker Model
- IW55 , IW65 , IW100, IW120
- Material
- Tool Steel
- Punch Type
- Punching Die
- Die Type
- Punching Die
Description
Oversize Round Punch & Die Set, Compatible Ironworker Model IW55 , IW65 , IW100, IW120, Compatible Ironworker Size 55 ton, 65 ton, 100 ton, 120 ton, Compatible Tool Series Edwards, Includes 1-5/32 in Oversize Round Punch & Die Set, Shape Round, Die Size 1-5/32 in, Notcher Type Not Applicable, Features Produces Round Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.